Rear Suspension Bushing Tool
Mfr # 4244
Zoro # G5020574
product price: $1,494.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty
Application
Removes and Installs Single-Wrapped FAS II Airliner Freightliner Rear Suspension Bushings in a Fraction of the Time
Number of Pieces
3
For Use With
15 ton Capacity Cylinders, Heavy Duty Trucks
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4244
Zoro #
G5020574
UPC #
731413563133
Country of Origin
China
Dimensions
Length (In.)
28 in
Size
21 3/4 in × 8 in × 2 1/2 in
Overall Length
21 3/4 in
Overall Width
8 in
Details
Item
Rear Suspension Bushing Tool
Type
Heavy Duty
Application
Removes and Installs Single-Wrapped FAS II Airliner Freightliner Rear Suspension Bushings in a Fraction of the Time
Number of Pieces
3
For Use With
15 ton Capacity Cylinders, Heavy Duty Trucks
Material
Steel
Includes
15 Ton Capacity Cylinders
Tool Type
Rear Suspension Bushing Tool
Description
Rear Suspension Bushing Tool, Tool Type Rear Suspension Bushing Tool, Application Removes and Installs Single-Wrapped FAS II Airliner Freightliner Rear Suspension Bushings in a Fraction of the Time, For Use With 15 ton Capacity Cylinders, Heavy Duty Trucks, Material Steel, Overall Length 21 3/4 in, Overall Width 8 in, Size 21 3/4 in � 8 in � 2 1/2 in, Includes 15 Ton Capacity Cylinders, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.