Shop OTC
See all product information
Create Account
Removal Tool, 0.401 in Shank Sz
- Mfr # 5098
- Zoro # G823744454
product price:Â
$
85.29
/ea
Key Features
Shank Size
0.401 in
For Use With
Air Hammer
Retainer Style
Standard
Compatible Product Type
Air Hammer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5098
- Zoro #
- G823744454
- UPC #
- 731413599712
- Country of Origin
- United States
- Item
- Cone Washer Removal Adapter
- For Use With
- Air Hammer
- Retainer Style
- Standard
- Compatible Product Type
- Air Hammer
Dimensions
- Shank Size
- 0.401 in
Description
Cone Washer Removal Adapter, Retainer Style Standard, Shank Size 0.401 in, For Use With Air Hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.