Zoro Homepage

Replacement Pads, Sanding

  • Mfr # 222548

  • Zoro # G1134637


product price: $63.99
/pk 10, $6.40/ea

Key Features

Material
Abrasive, Plastic
Type
Sanding
Application
Hub Resurfacing
Number of Pieces
5
For Use With
7942A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222548
Zoro #
G1134637
UPC #
731413029905
Country of Origin
United States

Details

Material
Abrasive, Plastic
Type
Sanding
Application
Hub Resurfacing
Number of Pieces
5
For Use With
7942A
Includes
(5) Pads
Item
Replacement Pads
Tool Type
Sanding Pad

Description

Replacement Pads, Tool Type Sanding Pad, Application Hub Resurfacing, For Use With 7942A, Material Abrasive, Plastic, Includes (10) Pads, Number of Pieces 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.