Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Replacmnt Tips, 90 deg., 7300 And 7301, PK2 222030

Replacmnt Tips, 90 deg., 7300 And 7301, PK2 (Discontinued)

  • Mfr # 222030
  • Zoro # G7013428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222030
Zoro #
G7013428
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"

Details

Features
Specialty Tool
Number of Pieces
1
Item
Replacmnt Tips,90 deg.,7300 And 7301,PK2

Description

Replacmnt Tips,90 deg.,7300 And 7301,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.