Zoro Homepage
This item is Discontinued.
Otc Resurfacing Kit, Wheel Hub 7942A

Resurfacing Kit, Wheel Hub (Discontinued)

  • Mfr # 7942A
  • Zoro # G1261373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7942A
Zoro #
G1261373
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
7-1/2"

Details

Material
Plastic/Abrasive
Type
Wheel Hub
Application
Fits On Power Drill To Sand Rust Off Lug Studs And Rotors On The Hub Assembly
Number of Pieces
6
Item
Resurfacing Kit
Includes
Sanding Tool and 5 Sanding Pads

Description

Resurfacing Kit, Application Fits On Power Drill To Sand Rust Off Lug Studs And Rotors On The Hub Assembly, Number of Pieces 6, Material Plastic/Abrasive, Includes Sanding Tool and 5 Sanding Pads, For Use With -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.