Zoro Homepage

Retaining Ring Pliers

  • Mfr # 7053K

  • Zoro # G0027601


product price: $56.79
/ea

Key Features

Features
Specialty Tool
Overall Length
7.1"
Includes
(4) 90 Tips (0.038" Diameter); (4) 45 Tips (0.047" Diameter); (8) Straight Tips (0.047" and 0.070" Diameter)
Plier Item
Retaining Ring Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7053K
Zoro #
G0027601
UPC #
731413000690
Country of Origin
United States

Dimensions

Overall Length
7.1"

Details

Features
Specialty Tool
Includes
(4) 90 Tips (0.038" Diameter); (4) 45 Tips (0.047" Diameter); (8) Straight Tips (0.047" and 0.070" Diameter)
Plier Item
Retaining Ring Pliers
Item
Retaining Ring Pliers

Description

Retaining Ring Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.