Zoro Homepage

Retaining Ring Pliers

  • Mfr # 7412K

  • Zoro # G0421981


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Features
Specialty Tool
Overall Length
9.1"
Includes
(12) Retaining Ring Pliers No. 1120, 1125, 1131, 1320, 1325, 1329, 1340, 1345, 1349, 1560, 1565, 1569
Plier Item
Retaining Ring Pliers
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7412K
Zoro #
G0421981
UPC #
731413001468
Country of Origin
United States

Dimensions

Overall Length
9.1"

Details

Features
Specialty Tool
Includes
(12) Retaining Ring Pliers No. 1120, 1125, 1131, 1320, 1325, 1329, 1340, 1345, 1349, 1560, 1565, 1569
Plier Item
Retaining Ring Pliers
Number of Pieces
12
Item
Retaining Ring Pliers

Description

Retaining Ring Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.