Zoro Homepage

Rotor Sling, 1 ton Cap.

  • Mfr # 1805

  • Zoro # G616047540


product price: $944.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 1/2 in
Load Capacity
1 ton
Chain Length
56 1/2 in
Includes
Pair of Special Mounting Bracket
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1805
Zoro #
G616047540
UPC #
731413007507
Country of Origin
United States

Dimensions

Overall Width
5 1/2 in
Chain Length
56 1/2 in
Overall Height
5 in
Overall Length
8 29/32 in

Details

Load Capacity
1 ton
Includes
Pair of Special Mounting Bracket
For Lift Equipment Type
Crane/Hoist
Item
Rotor Sling
Compatible Equipment Manufacturer Part Number
1819, 1820
For Lifting
Engine, Transmission/Other Component
Product Type
Rotor Sling
Features
Hook Assembly With Forged Swiveling Hook on Each End, Makes Engine Removal and Installation a Snap, Even in Close Quarters

Description

Rotor Sling, Product Type Rotor Sling, Compatible Equipment Manufacturer Part Number 1819, 1820, Compatible Equipment Grainger Part Number 48XV29, 48XV30, Load Capacity 1 ton, Overall Height 5 in, Overall Length 8 29/32 in, Overall Width 5 1/2 in, Chain Length 56 1/2 in, Features Hook Assembly With Forged Swiveling Hook on Each End, Makes Engine Removal and Installation a Snap, Even in Close Quarters, For Lift Equipment Type Crane/Hoist, For Lifting Engine, Transmission/Other Component

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.