Zoro Homepage

Screw Forcing Ns 071194

  • Mfr # 33397

  • Zoro # G0658038


product price: $39.15
/ea

Key Features

Overall Length (In.)
6 31/32 in
Thread Length (In.)
5 7/8 in
Application
Grip-O-Matic Pullers
Hex Size (In.)
5/8 in
Thread Size (In.)
9/16 - 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33397
Zoro #
G0658038
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
6 31/32 in
Thread Length (In.)
5 7/8 in
Hex Size (In.)
5/8 in
Thread Size (In.)
9/16 - 20

Details

Item
Screw Forcing Ns 071194
Application
Grip-O-Matic Pullers
For Use With
Puller
Includes
Grip-O-Matic Pullers
Compatible with Series
Puller

Description

Puller Forcing Screw, Product Type Puller Forcing Screw, Includes Grip-O-Matic Pullers, Compatible with Series Puller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.