Shop OTC
See all product information
Create Account
Seal and Bearing Driver Set, Steel, 26in L
- Mfr # 27800
- Zoro # G623744401
product price:Â
$
948.99
/ea
Free Shipping & Returns
Key Features
Features
Helps Eliminate Damage to Seals and Bearings During Installation
Overall Width
17 3/8 in
Material
Steel
Includes
(14) Discs 3 1/2 in to 7 in, (5) Screws, Allen Wrench, Carry Case with Foam Insert, Handle
Stock Size
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27800
- Zoro #
- G623744401
- UPC #
- 731413598371
- Country of Origin
- United States
- Item
- Seal and Bearing Driver Set
- Features
- Helps Eliminate Damage to Seals and Bearings During Installation
- Material
- Steel
- Includes
- (14) Discs 3 1/2 in to 7 in, (5) Screws, Allen Wrench, Carry Case with Foam Insert, Handle
- Product Type
- Seal and Bearing Driver Set
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Width
- 17 3/8 in
- Stock Size
- 3 1/2 in
- Overall Diameter
- 9 in
- Overall Length
- 26 in
- Overall Height
- 4 1/2 in
- Wire Rope Length
- 26 in
- Length
- 26 in
- Fits Chest Size
- Helps Eliminate Damage to Seals and Bearings During Installation
Description
Seal and Bearing Driver Set, Product Type Seal and Bearing Driver Set, Material Steel, Overall Height 4 1/2 in, Overall Length 26 in, Overall Width 17 3/8 in, Overall Diameter 9 in, Includes (14) Discs 3 1/2 in to 7 in, (5) Screws, Allen Wrench, Carry Case with Foam Insert, Handle, Compatible Tire Type Not Applicable, Features Helps Eliminate Damage to Seals and Bearings During Installation, Stock Size 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.