Zoro Homepage

Sensor Wrench

  • Mfr # 6500

  • Zoro # G5020653


product price: $69.39
/ea

Key Features

For Use With
Oxygen Sensors
Application
Removal of Oxygen Sensor
Vehicle Make/Model/Year
Universal
Pipe Size
7/8 in
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6500
Zoro #
G5020653
UPC #
731413559006
Country of Origin
United States

Dimensions

Pipe Size
7/8 in
Overall Length
13 in
Diameter Range
7/8 in

Details

Item
Sensor Wrench
For Use With
Oxygen Sensors
Application
Removal of Oxygen Sensor
Vehicle Make/Model/Year
Universal
Tool Type
Sensor Wrench

Description

Sensor Wrench, Tool Type Sensor Wrench, Application Removal of Oxygen Sensor, Diameter Range 7/8 in, Overall Length 13 in, Pipe Size 7/8 in, Vehicle Make/Model/Year Universal, For Use With Oxygen Sensors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.