Zoro Homepage

Service Set, Ball Joint

  • Mfr # 6530

  • Zoro # G2935886


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Includes
204508A Receiving Cup, 222304 Receiving Tube, 222305 Receiving Tube, 222306 Receiving Tube, 222307 Receiving Tube, 29503 Receiver Tube, 29504 Receiving Tube, 29505 Receiving Tube, 305227 Removing Adapter, 305228 Removing Adapter, 313444 Ball Joint Remover, 313967 Cup Remover, 313968 Remover, 313969 Installer Cup, 313970 Installer, 314227 Receiving Cup, 314228 Installing Adapter, 314425 Receiving Cup, 314426 Removing Adapter, 38354 Receiving Cup, 38355A Installing Cup, 39976 Receiving Cup
For Use On
Press-Fit Ball Joints On GM and Ford Light-Duty Trucks, Vans and SUVs Through 2003, Dodge Light-Duty Trucks Through 1998, Dodge Vans, Durango and Dakota Through 2003, and Honda Accord, Civic, Del Sol, and Prelude through 2001
Overall Length
27 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6530
Zoro #
G2935886
UPC #
731413045912
Country of Origin
China

Dimensions

Overall Length
27 13/16 in

Details

Item
Ball Joint Remover/Installer Set
Includes
204508A Receiving Cup, 222304 Receiving Tube, 222305 Receiving Tube, 222306 Receiving Tube, 222307 Receiving Tube, 29503 Receiver Tube, 29504 Receiving Tube, 29505 Receiving Tube, 305227 Removing Adapter, 305228 Removing Adapter, 313444 Ball Joint Remover, 313967 Cup Remover, 313968 Remover, 313969 Installer Cup, 313970 Installer, 314227 Receiving Cup, 314228 Installing Adapter, 314425 Receiving Cup, 314426 Removing Adapter, 38354 Receiving Cup, 38355A Installing Cup, 39976 Receiving Cup
For Use On
Press-Fit Ball Joints On GM and Ford Light-Duty Trucks, Vans and SUVs Through 2003, Dodge Light-Duty Trucks Through 1998, Dodge Vans, Durango and Dakota Through 2003, and Honda Accord, Civic, Del Sol, and Prelude through 2001

Description

Ball Joint Remover/Installer Set, For Use With -, Overall Length 27 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.