Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4526
Zoro #
G0021198
UPC #
731413550782
Country of Origin
Taiwan, Province of China
Dimensions
Length
16"
Width
14"
Details
Item
Single Pressure Beam Bearing Splitter
Application
Used For Most Bushing Or Bearing Jobs Up To 4" In Diameter
Description
Single Pressure Beam Bearing Splitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.