Slack Adjuster Puller, 7-45/64 in. L
Mfr # 5055
Zoro # G3962905
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Type
Slack Adjuster Puller
Length
9 3/32 in
Width
7 45/64 in
Color
Silver
Height
3 13/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5055
Zoro #
G3962905
UPC #
731413022401
Country of Origin
Taiwan, Province of China
Dimensions
Length
9 3/32 in
Width
7 45/64 in
Height
3 13/64 in
Details
Item
Slack Adjuster Puller
Type
Slack Adjuster Puller
Color
Silver
For Use With
Manual Slack Adjuster Puller
Number of Jaws
2
Number of Pieces
1
Application
Removes Slack Adjuster Off the S-Cam
Material
Steel
Tool Type
Slack Adjuster Puller
Description
Slack Adjuster Puller, Tool Type Slack Adjuster Puller, Application Removes Slack Adjuster Off the S-Cam, Number of Pieces 1, Material Steel, For Use With Manual Slack Adjuster Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.