Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Sleeve Removal Plate, Bore Size 4 3/4 In 1240

Sleeve Removal Plate, Bore Size 4 3/4 In (Discontinued)

  • Mfr # 1240
  • Zoro # G0535236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240
Zoro #
G0535236
UPC #
731413006906
Country of Origin
United States

Dimensions

Overall Length
6 7/16 in
Overall Width
6 5/16 in

Details

Item
Sleeve Removal Plate
Application
For Engine Bore Size 4 3/4 in
For Use With
1200, 1202, 1203
Number of Pieces
1
Tool Type
Sleeve Puller Plate

Description

Sleeve Removal Plate, Tool Type Sleeve Puller Plate, Application For Engine Bore Size 4 3/4 in, Material -, Overall Length 6 7/16 in, Overall Width 6 5/16 in, Number of Pieces 1, For Use With 1200, 1202, 1203, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.