Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1243
Zoro #
G0887293
UPC #
731413006913
Country of Origin
United States
Dimensions
Overall Length
9 in
Overall Width
4 13/16 in
Details
Item
Sleeve Removal Plate
Number of Pieces
1
For Use With
2TVR5
Application
For Engine Bore Size 4 7/8 in
Tool Type
Sleeve Puller Plate
Description
Sleeve Removal Plate, Tool Type Sleeve Puller Plate, Application For Engine Bore Size 4 7/8 in, Material -, Overall Length 9 in, Overall Width 4 13/16 in, Number of Pieces 1, For Use With 2TVR5, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.