Zoro Homepage

Slide Hammer Puller, Universal, 5 lb.

  • Mfr # 1205

  • Zoro # G4037811


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
42 in
Type
Universal
Hammer Weight
5.0 lb
Jaw Type
External
Handle End Thread (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205
Zoro #
G4037811
UPC #
731413006777
Country of Origin
United States

Dimensions

Overall Length (In.)
42 in
Rod Dia.
5/16 in
Rod Length
4 in
Hammer Dia.
3 3/8 in
Handle Length
23 in
Hammer Length
5 1/4 in
Overall Length
42 in

Details

Item
Slide Hammer Puller
Type
Universal
Hammer Weight
5.0 lb
Jaw Type
External
Handle End Thread (In.)
5/8 in
Number of Jaws
2
Reach (In.)
3 to 6-1/2
Jaw Spread (In.)
3 to 6-1/2

Description

Slide Hammer Puller, Overall Length 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.