Slide Hammer, Steel, 19 1/4 in L
- Mfr # 4698
- Zoro # G123744420
product price:Â
$
609.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
(10) Dent Puller Adapter, (3) Shaft Extension, 2 Piece Shaft Handle with Bolt and Nut, Dent Puller Tips, Modular Slide Hammer Weight Assembly, Shaft Adapter, Slide Hammer Shaft, Tapered Puller Tips
Overall Length
19 1/4 in
Overall Height
3 1/2 in
Overall Width
12 1/4 in
Product Type
Hammer Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4698
- Zoro #
- G123744420
- UPC #
- 731413597251
- Country of Origin
- United States
Dimensions
- Overall Length
- 19 1/4 in
- Overall Height
- 3 1/2 in
- Overall Width
- 12 1/4 in
- Wire Rope Length
- 19 1/4 in
- Length
- 19 1/4 in
Details
- Item
- Slide Hammer
- Includes
- (10) Dent Puller Adapter, (3) Shaft Extension, 2 Piece Shaft Handle with Bolt and Nut, Dent Puller Tips, Modular Slide Hammer Weight Assembly, Shaft Adapter, Slide Hammer Shaft, Tapered Puller Tips
- Product Type
- Hammer Head
- Material
- Steel
- Shell Material
- Steel
Description
Slide Hammer, Overall Length 19 1/4 in, Overall Width 12 1/4 in, Overall Height 3 1/2 in, Material Steel, Includes (10) Dent Puller Adapter, (3) Shaft Extension, 2 Piece Shaft Handle with Bolt and Nut, Dent Puller Tips, Modular Slide Hammer Weight Assembly, Shaft Adapter, Slide Hammer Shaft, Tapered Puller Tips, Accessory Color Black, Product Type Hammer Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.