Zoro Homepage

Sliding Tire Spoon, 44 In.

  • Mfr # 5716

  • Zoro # G5020626


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
38 in extends to 52 in, Inner Slide Bar provides Hammer Action to easily insert and remove the Spoon, Unique "Convex Slip Head" Curved design allows the Spoon to slide easily into the Tire Bead while the Spoon Bump limits the depth for quick-and-easy operation
Used For
Inner Slide Bar Provides Hammer Action to Easily Insert amd Remove the Spoon.
Length
44 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5716
Zoro #
G5020626
UPC #
731413562464
Country of Origin
United States

Dimensions

Length
44 in
Stock Size
3/4 in
Overall Length
44 in
Overall Diameter
3/4 in
Overall Width
7 in
Overall Height
1 in

Details

Material
Steel
Features
38 in extends to 52 in, Inner Slide Bar provides Hammer Action to easily insert and remove the Spoon, Unique "Convex Slip Head" Curved design allows the Spoon to slide easily into the Tire Bead while the Spoon Bump limits the depth for quick-and-easy operation
Used For
Inner Slide Bar Provides Hammer Action to Easily Insert amd Remove the Spoon.
Item
Sliding Tire Spoon
Color
Black
Product Type
HD Sliding Tire Spoon

Description

Sliding Tire Spoon, Product Type HD Sliding Tire Spoon, Material Steel, Overall Height 1 in, Overall Length 44 in, Overall Width 7 in, Overall Diameter 3/4 in, Color Black, Features 38 in extends to 52 in, Inner Slide Bar provides Hammer Action to easily insert and remove the Spoon, Unique In.Convex Slip Head In. Curved design allows the Spoon to slide easily into the Tire Bead while the Spoon Bump limits the depth for quick-and-easy operation, Stock Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.