Zoro Homepage

Snap Ring Pliers, .090" Straight Tips

  • Mfr # 4512-1

  • Zoro # G7013288


product price: $57.69
/ea

Key Features

Features
Specialty Tool, Straight Pliers
Material
Steel
Overall Length
12.7"
Includes
(2) Stainless Steel Handled Picks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4512-1
Zoro #
G7013288
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12.7"

Details

Features
Specialty Tool, Straight Pliers
Material
Steel
Includes
(2) Stainless Steel Handled Picks
Item
Snap Ring Pliers,.090" Straight Tips

Description

Snap Ring Pliers,.090 In. Straight Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.