This item is Discontinued.

Otc 1/4", 3/8", 1/2" Drive Torx(R), 52 pcs 5900A

1/4", 3/8", 1/2" Drive Torx(R), 52 pcs (Discontinued)

  • Mfr # 5900A
  • Zoro # G5020741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5900A
Zoro #
G5020741
UPC #
731413545924
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8", 1/2"
Socket Size Range
E4 to E24

Details

Item
Socket Set
Number of Pieces
52
Includes
(8) 1/4" Drive Socket Bits T6, T8, T10, T20, T25, T27, T30 Torx, (5) 3/8" Drive Socket Bits T40, T45, T47, T50, T55 Torx, (1) 1/2" Drive Socket Bit T60 Torx, (7) 1/4" Drive Socket Bits TP8, TP10, TP15, TP20, TP25, TP27, TP30 Torx Plus, (4) 3/8" Drive Socket Bits TP40, TP45, TP50, TP55 Torx Plus, (1) 1/2" Drive Socket Bit TP60 Torx Plus, 1/4" Drive Tamper-Resistant Socket Bits TT8, TT10, TT15, TT20, TT25, T27, TT30 Torx, (4) 3/8" Drive Tamper-Resistant Socket Bits TT40, TT45, TT50, TT55 Torx, (1) 1/2" Drive Tamper-Resistant Socket Bits TT60 Torx
Measurement Type
Torx(R)
Ratchets Included
None
Deep Socket Point Styles Included
None
Finish
Chrome
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Flex Socket Point Styles Included
None
Impact Rated
No
Std. Socket Point Styles Included
6
Sockets Included
1/4" Dr 6 Pt. External Torx E4, E5, E6, E7, E8. 3/8" Dr 6 Pt. External Torx E10, E12, E14, E16, E18, E20. 1/2" Dr 6 Pt. External Torx E22, E24
Drive Type
Hex
Tether Style
Tether Capable

Description

Socket Set, Hex, Drive Size 1/4 in, 3/8 in, 1/2 in, Torx(R), Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.