Spicer Clutch Adjustalbe Wrench
Mfr # 7028
Zoro # G3093124
product price: $54.65
/eaKey Features
Includes
Gripper Handle, Hex Screw, Spacer and Wrench
Length
16 51/64 in
Width
5/16 in
Color
Silver
Height
29/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7028
Zoro #
G3093124
UPC #
731413004919
Country of Origin
United States
Dimensions
Length
16 51/64 in
Width
5/16 in
Height
29/32 in
Details
Item
Clutch Adjusting Wrench
Includes
Gripper Handle, Hex Screw, Spacer and Wrench
Color
Silver
Application
Internal Adjustment of Spicer Angle Spring and Multiple Lever Clutches
Material
Steel
Number of Pieces
4
For Vehicle Tool Category
Transmission
Tool Type
Wrench
Description
Clutch Adjusting Wrench, Tool Type Wrench, Length 16 51/64 in, Width 5/16 in, Height 29/32 in, Capacity -, Material Steel, For Vehicle Tool Category Transmission, Color Silver, Includes Gripper Handle, Hex Screw, Spacer and Wrench, Number of Pieces 4, Application Internal Adjustment of Spicer Angle Spring and Multiple Lever Clutches, For Use With -, -, Size -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.