Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Cutting Scissors

  • Mfr # 4818

  • Zoro # G0021959


product price: $27.19
/ea

Key Features

Overall Length
10"
Blade Material
Stainless Steel
Features
One Side Angle Grounded Blade
Primary Application
Cutting Hose, Wire, Cables, Wood Dowel, PVC, Thin Sheet Metals, General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4818
Zoro #
G0021959
UPC #
731413563751
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10"

Details

Blade Material
Stainless Steel
Item
Multi Purpose Scissor
Features
One Side Angle Grounded Blade
Primary Application
Cutting Hose, Wire, Cables, Wood Dowel, PVC, Thin Sheet Metals, General

Description

Stainless Cutting Scissors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.