This item is Discontinued.

No Product Image Available

Class 10.9 Hex Head Cap Screw, Steel (Discontinued)

  • Mfr # 27759
  • Zoro # G1182590
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27759
Zoro #
G1182590
UPC #
731413130014
Country of Origin
United States

Details

System of Measurement
Inch
Item
Hex Head Cap Screw
Material Grade
Class 10.9
Fastener Finish
Plain
Basic Material
Steel
Fastener Thread Style
Fully Threaded
Fastener Industry Standards
DIN 960

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 960

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.