Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7815
Zoro #
G2534375
UPC #
731413022616
Country of Origin
Taiwan, Province of China
Details
Item
Steering Wheel Lock Plate Remover
Color
Black
Application
For Use On All GM And Older AMC And Chrysler Vehicles
Material
Steel
For Use With
Chrysler, GM, Older AMC
Number of Pieces
2
Characteristics
For Removing Steering Wheel Lock Plate
Tool Type
Steering Wheel Lock Plate Remover
For Vehicle Tool Category
Steering
Description
Steering Wheel Lock Plate Remover, Tool Type Steering Wheel Lock Plate Remover, Length 10 19/32 in, Width 5 1/2 in, Height 29/32 in, Capacity -, Material Steel, For Vehicle Tool Category Steering, Color Black, Includes -, Number of Pieces 2, Application For Use On All Gm and Older Amc and Chrysler Vehicles, For Use With Chrysler, GM, Older AMC, For Removing Steering Wheel Lock Plate, Size -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.