Zoro Homepage

Steering Wheel, Pulley, Flywheel Puller

  • Mfr # 7403

  • Zoro # G1357535


product price: $55.85
/ea

Key Features

Includes
Cap Screws (pairs): 3/8"-16 x 3 1/2 in, 5/16"-18 x 3 1/2 in, 5/16"-24 x 3 1/2 in, M8-1.25 x 90 mm, and 5/16"-18 x 4 in (SIR)
Length
10 19/32 in
Width
5 39/64 in
Color
Silver
Height
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7403
Zoro #
G1357535
UPC #
731413001451
Country of Origin
United States

Dimensions

Length
10 19/32 in
Width
5 39/64 in
Height
1 3/32 in

Details

Item
Steering Wheel, Pulley, and Flywheel Puller
Includes
Cap Screws (pairs): 3/8"-16 x 3 1/2 in, 5/16"-18 x 3 1/2 in, 5/16"-24 x 3 1/2 in, M8-1.25 x 90 mm, and 5/16"-18 x 4 in (SIR)
Color
Silver
Material
Steel
Number of Pieces
13
Application
Removes Pulleys and Small Engine Flywheels
Characteristics
Works On Domestic Or Imported Vehicles With Or Without Telescoping Steering Columns
For Use With
Domestic Cars
For Vehicle Tool Category
Engine, Transmission
Tool Type
Steering Wheel, Pulley and Flywheel Puller

Description

Steering Wheel, Pulley, and Flywheel Puller, Tool Type Steering Wheel, Pulley and Flywheel Puller, Length 10 19/32 in, Width 5 39/64 in, Height 1 3/32 in, Capacity -, Material Steel, For Vehicle Tool Category Engine, Transmission, Color Silver, Includes Cap Screws (pairs): 3/8 In.-16 x 3 1/2 in, 5/16 In.-18 x 3 1/2 in, 5/16 In.-24 x 3 1/2 in, M8-1.25 x 90 mm, and 5/16 In.-18 x 4 in (SIR), Number of Pieces 13, Application Removes Pulleys and Small Engine Flywheels, For Use With Domestic Cars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.