Zoro Homepage
This item is Discontinued.
Otc Steering Wheel Remover Set 7927A

Steering Wheel Remover Set (Discontinued)

  • Mfr # 7927A
  • Zoro # G2711843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7927A
Zoro #
G2711843
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Steering Wheel Remover/Lock Plate Compressor Set
Includes
Steering Wheel Lock Plate Remover, Steering Pivot Pin Remover, Steering Wheel Puller, Cap Screw Pairs (M8-1.25 x 90mm, 3/8"-16 x 3-1/2", 5/16"-24 x 3-1/2", 5/16"-18 x 4")
Characteristics
For Removing Steering Wheel
Number of Pieces
12
Application
For Use On Domestic And Import Vehicles

Description

Steering Wheel Remover/Lock Plate Compressor Set, Capacity -, Material -, Includes Steering Wheel Lock Plate Remover, Steering Pivot Pin Remover, Steering Wheel Puller, Cap Screw Pairs (M8-1.25 x 90mm, 3/8 In.-16 x 3 1/2 in, 5/16 In.-24 x 3 1/2 in, 5/16 In.-18 x 4 in), Number of Pieces 12, Application For Use On Domestic And Import Vehicles, For Use With -, For Removing Steering Wheel, Size -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.