Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stinger 10 Ton Porta Power Repair Set

  • Mfr # 1515B

  • Zoro # G1056365


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Includes
544728 16 in Extension, 544729 12 in Extension, 544730 8 in Extension, 544731 4 in Extension, 544732 Extension Tube Coupling, 544736 Serrated Saddle, 544737 Flat Base, 544738 90 Degrees V-Base, 544739 Wedge Head, 544740 Plunger Toe, 544741 Spreader Toe (1 1/2 in-16), 544742 Flex Head, 544743 Storage Case, 544744 6 ft Hose with Male 1/4 in NPT Fittings, 544745 1/4 in Hose Half Coupler, 9101B Spreader with Ram Half Coupler, 9104B Ram with Half Coupler, 9106B Hydraulic Hand Pump
Overall Length
31 1/2 in
Overall Width
7 3/16 in
Overall Height
18 11/16 in
Maximum Capacity
10 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515B
Zoro #
G1056365
UPC #
-
Country of Origin
China

Dimensions

Overall Length
31 1/2 in
Overall Width
7 3/16 in
Overall Height
18 11/16 in

Details

Item
Auto Body Repair Kit
Includes
544728 16 in Extension, 544729 12 in Extension, 544730 8 in Extension, 544731 4 in Extension, 544732 Extension Tube Coupling, 544736 Serrated Saddle, 544737 Flat Base, 544738 90 Degrees V-Base, 544739 Wedge Head, 544740 Plunger Toe, 544741 Spreader Toe (1 1/2 in-16), 544742 Flex Head, 544743 Storage Case, 544744 6 ft Hose with Male 1/4 in NPT Fittings, 544745 1/4 in Hose Half Coupler, 9101B Spreader with Ram Half Coupler, 9104B Ram with Half Coupler, 9106B Hydraulic Hand Pump
Maximum Capacity
10 ton
Color
Silver
Material
Steel
Tool Type
Auto Body Repair Kit
Features
Automatic Overload System on Pump Protects against Damage to Equipment, Snap Together Design of Extension Tubes Allows for Easy Assembly, Sturdy Extension Tubes Hold up in even the Toughest Situations

Description

Auto Body Repair Kit, Overall Length 31 1/2 in, Overall Width 7 3/16 in, Overall Height 18 11/16 in, Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.