Zoro Homepage

Straight Locking Plier, 13" L

  • Mfr # 6719-1

  • Zoro # G9265036


product price: $32.99
/ea

Key Features

Type
Locking Plier
Length (In.)
13
For Use With
Universal
Number of Pieces
1
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6719-1
Zoro #
G9265036
UPC #
731413587252
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
13
Overall Width
6 in
Overall Length
13 in

Details

Item
Straight Locking Plier
Type
Locking Plier
For Use With
Universal
Number of Pieces
1
Material
Alloy Steel
Number of Sockets Included
0
Tool Type
Locking Plier

Description

Straight Locking Plier, Tool Type Locking Plier, Overall Length 13 in, Overall Width 6 in, Number of Pieces 1, Material Alloy Steel, For Use With Universal, Number of Sockets Included 0

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.