Stretch Belt Set, 7-3/4" L
Mfr # 7425
Zoro # G7236568
product price: $72.89
/eaKey Features
Includes
Install Tool, Removal Tool
Type
Heavy-Duty
Length
5 3/4 in
Width
1 13/64 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7425
Zoro #
G7236568
UPC #
731413562501
Country of Origin
Taiwan, Province of China
Dimensions
Length
5 3/4 in
Width
1 13/64 in
Height
6 3/4 in
Spout Flex Size
1/2"
Size
1/2 in
Details
Item
Stretch Belt Set
Includes
Install Tool, Removal Tool
Type
Heavy-Duty
Color
Gray
Number of Pieces
2
For Use With
Stretch Belt
Application
Slips Stretch Fit Belts On or Off Without Damage
Number of Jaws
0
Material
Steel
For Vehicle Tool Category
AC, Engine
Tool Type
Stretch Belt Set
Description
Stretch Belt Set, Tool Type Stretch Belt Set, Length 5 3/4 in, Width 1 13/64 in, Height 6 3/4 in, Spout Flex Size 1/2 In., Material Steel, For Vehicle Tool Category AC, Engine, Color Gray, Includes Install Tool, Removal Tool, Number of Pieces 2, Application Slips Stretch Fit Belts On or Off Without Damage, For Use With Stretch Belt, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.