Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1783
Zoro #
G2007293
UPC #
731413023491
Country of Origin
United States
Dimensions
Lifting Height Min. (In.)
15 1/4 in
Lifting Height Max. (In.)
24 in
Base Size (In.)
15-1/2
Saddle Size (In.)
6
Base Length
15 3/16 in
Minimum Height
15 1/4 in
Saddle Diameter
6 in
Maximum Extended Height
24 in
Base Width
10 29/32 in
Details
Lifting Capacity (Tons)
20
Intervals (In.)
3
Type
Adjustable
Item
Support Stand
Minimum Lift
15 1/4 in
Maximum Lift
24 in
Load Capacity per Pair
20 ton
Jack Type
Jack Stand
Load Capacity
20 ton
Stand Type
Jack Stand
Body Material
Steel
Duty Rating
Extra-Heavy Duty
Column Material
Steel
Base Material
Steel
Base Shape
Square
Description
Support Stand, Load Capacity per Pair 20 ton, Minimum Height 15 1/4 in, Maximum Extended Height 24 in, Base Material Steel, Saddle Diameter 6 in, Base Shape Square, Standards ANSI Z87.1, OSHA, Base Length 15 3/16 in, Base Width 10 29/32 in, Column Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.