Suspension Tools - Bushing Press Adapter
- Mfr # 4254-FR
- Zoro # G223524120
product price:Â
$
1,219.99
/ea
Free Shipping & Returns
Key Features
Includes
For Use With
Freightliner Rear Suspensions, Hendrickson Rear Suspensions
Tool Type
Suspension Bushing Adapter Kit
Size
14 in x 12 in x 5 in
Application
Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4254-FR
- Zoro #
- G223524120
- UPC #
- 731413601262
- Country of Origin
- United States
- Includes
- For Use With
- Freightliner Rear Suspensions, Hendrickson Rear Suspensions
- Item
- Suspension Tools - Bushing Press Adapter
- Tool Type
- Suspension Bushing Adapter Kit
- Application
- Vehicles
- Number of Pieces
- 16
- Compatible Product Type
- Freightliner Rear Suspensions, Hendrickson Rear Suspensions
Dimensions
- Size
- 14 in x 12 in x 5 in
- Bottle Size
- 14 in x 12 in x 5 in
- Size - Alpha
- 14 in x 12 in x 5 in
- Container Size
- 14 in x 12 in x 5 in
Description
Suspension Tools - Bushing Press Adapter, Tool Type Suspension Bushing Adapter Kit, Application Vehicles, For Use With Freightliner Rear Suspensions, Hendrickson Rear Suspensions, Includes (2) Mounting Plate Studs, (4) Hex Nuts, Alignment Adapter, Bushing Alignment Adapter, Bushing Support, Bushing Support, Small, Clamping Nuts, Clamping Plate, (2) Thick, Clamping Plate, Thin, Cylinder Adapter Pin, Cylinder Mounting Plate, Cylinder Saddle, D-Pin Adapter, Hex Bolt, Instruction Booklet, Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.