Terminal Test Kit, Plastic/Metal/Rubber
Mfr # 3587
Zoro # G7216907
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic, Rubber
Includes
(28) Color-Coded Connectors, (4) Color-Coded Patch Cords, Storage Case
For Use On
Vehicles
Number of Pieces
32
Application
Vehicle Diagnostics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3587
Zoro #
G7216907
UPC #
731413041020
Country of Origin
United States
Dimensions
Overall Length
9 3/8 in
Overall Width
11 in
Details
Item
Terminal Test Kit
Material
Metal, Plastic, Rubber
Includes
(28) Color-Coded Connectors, (4) Color-Coded Patch Cords, Storage Case
For Use On
Vehicles
Number of Pieces
32
Application
Vehicle Diagnostics
Type
Tester
Features
Work with Packard-Style Connectors
Testing Application
Terminal Test Kit
Tool Type
Terminal Test Kit
Description
Terminal Test Kit, Tool Type Terminal Test Kit, Testing Application Terminal Test Kit, Material Metal, Plastic, Rubber, Number of Pieces 32, Features Work with Packard-Style Connectors, Includes (28) Color-Coded Connectors, (4) Color-Coded Patch Cords, Storage Case, Overall Length 9 3/8 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.