Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Tester Kit, Use On Heavy Duty Trucks 3086

Tester Kit, Use On Heavy Duty Trucks (Discontinued)

  • Mfr # 3086
  • Zoro # G3771070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3086
Zoro #
G3771070
UPC #
731413574597
Country of Origin
United States

Details

Item
Automotive Scan Tool for PC
Type
Scan Tool
Material
Plastic
Displays
Connects to PC (Not Included)
Operating Range
300 ft
Features
Demo Mode, Parameters and Reports, Print Codes
Standards
SAEJ1939
For Use On
Heavy Duty Trucks
Includes
9-Pin to 6-Pin Adapter, Diagnostic Software, Scan Tool, USB Cable, Wireless Extended Range Vehicle Communication Interface
Used For
Reading and Clearing Diagnostic Trouble Codes
Number of Pieces
5
Application
Vehicle Diagnostics
Product Type
Automotive Scan Tool for PC

Description

Automotive Scan Tool for PC, Product Type Automotive Scan Tool for PC, Includes 9-Pin to 6-Pin Adapter, Diagnostic Software, Scan Tool, USB Cable, Wireless Extended Range Vehicle Communication Interface, Features Demo Mode, Parameters and Reports, Print Codes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.