Zoro Homepage

Threaded Adapter

  • Mfr # 8012

  • Zoro # G0657977


product price: $57.49
/ea

Key Features

Overall Length (In.)
3 3/16 in
Thread Length (In.)
1 in, 1 1/8 in
For Use With
Push Puller Legs and Forcing Screws
Application
Bearing Caps, Pinions, Pulling Shafts
Thread Size (In.)
1 - 14, 5/8 - 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8012
Zoro #
G0657977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
3 3/16 in
Thread Length (In.)
1 in, 1 1/8 in
Thread Size (In.)
1 - 14, 5/8 - 18

Details

Item
Threaded Adapter
For Use With
Push Puller Legs and Forcing Screws
Application
Bearing Caps, Pinions, Pulling Shafts

Description

Threaded Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.