This item is Discontinued.

Otc Threaded Adapter, M-F, 1"-14", 3/4"-16 8014

This item is Discontinued.

Otc

Threaded Adapter, M-F, 1"-14", 3/4"-16 (Discontinued)

Mfr # 8014
Zoro # G0025142
UPC # 731413012730
Country of Origin United States
Category Pullers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8014
Zoro #
G0025142
UPC #
731413012730
Country of Origin
United States

Details

Item
Threaded Adapter,M-F,1"-14",3/4"-16

Description

Threaded Adapter,M-F,1 In.-14 In.,3/4 In.-16, Product Type Threaded Adapter,M-F,1 In.-14 In.,3/4 In.-16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.