Zoro Homepage

Threaded Adapter, M-F, 1"-8, 1"-14"

  • Mfr # 8021

  • Zoro # G0025109


product price: $70.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8021
Zoro #
G0025109
UPC #
731413012808
Country of Origin
United States

Details

Item
Threaded Adapter,M-F,1"-8,1"-14"

Description

Threaded Adapter,M-F,1"-8,1"-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.