Zoro Homepage

Threaded Adapter Set, Includes (6)

  • Mfr # 8044

  • Zoro # G2695296


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Internal Thread Adapters 5/8 in-18 x 5/8 in-18, 1 in-14, 1-1/4 in-12, 1-1/8 in-12, 3/4 in-16, 7/8 in-14
Application
For Use On The Ends Of Push Puller Legs Or Forcing Screws
Compatible with Series
Universal
Product Type
Internal Threaded Adapter Set
Compatible with Brand
Push-Pullers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8044
Zoro #
G2695296
UPC #
731413012976
Country of Origin
United States

Details

Item
Threaded Adapter Set
Includes
(6) Internal Thread Adapters 5/8 in-18 x 5/8 in-18, 1 in-14, 1-1/4 in-12, 1-1/8 in-12, 3/4 in-16, 7/8 in-14
Application
For Use On The Ends Of Push Puller Legs Or Forcing Screws
Compatible with Series
Universal
Product Type
Internal Threaded Adapter Set
Compatible with Brand
Push-Pullers

Description

Threaded Adapter Set, Product Type Internal Threaded Adapter Set, Includes (6) Internal Thread Adapters 5/8 in-18 x 5/8 in-18, 1 in-14, 1-1/4 in-12, 1-1/8 in-12, 3/4 in-16, 7/8 in-14, Compatible with Brand Push-Pullers, Compatible with Series Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.