Threaded Adapter, Spread 1-14 (Ex.) In
Mfr # 8040
Zoro # G2678742
product price: $60.79
/eaKey Features
Application
For Use On The Ends Of Push Puller Legs Or Forcing Screws
Spread (In.)
5/8 18 (Internal) and 1 14 (External)
Compatible with Brand
OTC
End 2 Thread Size
1"-14
End 1 Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040
Zoro #
G2678742
UPC #
731413012938
Country of Origin
Germany
Dimensions
End 2 Thread Size
1"-14
End 1 Thread Size
5/8"-18
Details
Item
Threaded Adapter
Application
For Use On The Ends Of Push Puller Legs Or Forcing Screws
Spread (In.)
5/8 18 (Internal) and 1 14 (External)
Compatible with Brand
OTC
End 1 Gender
Female
Compatible with Manufacturer Model Number
8044
End 2 Gender
Female
Compatible with Series
Universal
Product Type
Internal Threaded Adapter
Compatible Manufacturer Part Number
8044
Compatible Manufacturer Model Number
8044
For Use With Mfr. Model Number
8044
Compatible with Manufacturer Model No.
8044
Compatible with Mfr. Model No.
8044
For Use with Mfr Model Number
8044
Compatible Pump Manufacturer Part Number
8044
Compatible Mfr. Model Number
8044
Description
Threaded Adapter, Product Type Internal Threaded Adapter, End 1 Gender Female, End 1 Thread Size 5/8 In.-18, End 2 Gender Female, End 2 Thread Size 1 In.-14, Includes -, Compatible with Manufacturer Model Number 8044, Compatible with Brand OTC, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.