Zoro Homepage

Threaded Adapter, Spread 3/4-16 (Ex.) In

  • Mfr # 8038

  • Zoro # G0404546


product price: $39.79
/ea

Key Features

Spread (In.)
5/8 18 (Internal) and 3/4 16 (External)
Application
For Use On The Ends Of Push Puller Legs Or Forcing Screws
End 1 Gender
Female
End 2 Gender
Female
End 1 Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8038
Zoro #
G0404546
UPC #
731413012914
Country of Origin
United States

Dimensions

End 1 Thread Size
5/8"-18
End 2 Thread Size
3/4"-16

Details

Item
Threaded Adapter
Spread (In.)
5/8 18 (Internal) and 3/4 16 (External)
Application
For Use On The Ends Of Push Puller Legs Or Forcing Screws
End 1 Gender
Female
End 2 Gender
Female
Product Type
Internal Threaded Adapter
Compatible with Manufacturer Model Number
8044
Compatible Manufacturer Part Number
8044
Compatible Manufacturer Model Number
8044
For Use With Mfr. Model Number
8044
Compatible with Manufacturer Model No.
8044
Compatible with Mfr. Model No.
8044
For Use with Mfr Model Number
8044
Compatible Pump Manufacturer Part Number
8044
Compatible Mfr. Model Number
8044

Description

Threaded Adapter, Product Type Internal Threaded Adapter, End 1 Gender Female, End 1 Thread Size 5/8 In.-18, End 2 Gender Female, End 2 Thread Size 3/4 In.-16, Includes -, Compatible with Manufacturer Model Number 8044

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.