Threaded Adapter, Spread 5/8-11(Ex.) In
Mfr # 8010
Zoro # G1742912
product price: $36.15
/eaKey Features
Overall Length (In.)
2 1/4 in
Spread (In.)
5/8 18 (Internal) and 5/8 11 (External)
Application
Metric Capability To The Push Puller Legs For Forcing Screws
End 1 Thread Size
5/8"-18
End 1 Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010
Zoro #
G1742912
UPC #
731413012693
Country of Origin
United States
Dimensions
Overall Length (In.)
2 1/4 in
End 1 Thread Size
5/8"-18
End 2 Thread Size
5/8"-11
Details
Item
Threaded Adapter
Spread (In.)
5/8 18 (Internal) and 5/8 11 (External)
Application
Metric Capability To The Push Puller Legs For Forcing Screws
End 1 Gender
Female
End 2 Gender
Male
Product Type
Internal/External Threaded Adapter
Description
Threaded Adapter, Product Type Internal/External Threaded Adapter, End 1 Gender Female, End 1 Thread Size 5/8 In.-18, End 2 Gender Male, End 2 Thread Size 5/8 In.-11, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.