Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Adapters, Spread 3/8-16 (Ex.) In

  • Mfr # 8005

  • Zoro # G2288334


product price: $39.89
/ea

Key Features

Application
Metric Capability To The Push Puller Legs For Forcing Screws
Overall Length (In.)
2 1/4 in
Spread (In.)
5/8 18 (Internal) and 3/8 16 (External)
End 2 Gender
Male
End 1 Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005
Zoro #
G2288334
UPC #
731413012631
Country of Origin
United States

Dimensions

Overall Length (In.)
2 1/4 in
End 1 Thread Size
5/8"-18
End 2 Thread Size
3/8"-16

Details

Item
Threaded Adapter
Application
Metric Capability To The Push Puller Legs For Forcing Screws
Spread (In.)
5/8 18 (Internal) and 3/8 16 (External)
End 2 Gender
Male
Product Type
Internal/External Threaded Adapter
End 1 Gender
Female

Description

Threaded Adapter, Product Type Internal/External Threaded Adapter, End 1 Gender Female, End 1 Thread Size 5/8 In.-18, End 2 Gender Male, End 2 Thread Size 3/8 In.-16, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.