Zoro Homepage

Tie Rod End Puller

  • Mfr # 6296

  • Zoro # G0023149


product price: $34.89
/ea

Key Features

Application
Gives Positive Grip In Tight Work Places
Function
Can Be Used As A Pitman Arm Remover For Many Small Domestic Rear Wheel Drive Vehicles Or As A Tie Rod End Puller For Many Domestic And Import Vehicles
Min. Spread (In.)
1
Max. Spread (In.)
1
Screw Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6296
Zoro #
G0023149
UPC #
731413038372
Country of Origin
Taiwan, Province of China

Dimensions

Screw Width
2
Screw Size
5/8-18

Details

Item
Tie Rod End Puller
Application
Gives Positive Grip In Tight Work Places
Function
Can Be Used As A Pitman Arm Remover For Many Small Domestic Rear Wheel Drive Vehicles Or As A Tie Rod End Puller For Many Domestic And Import Vehicles
Min. Spread (In.)
1
Max. Spread (In.)
1

Description

Tie Rod End Puller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.