Tie Rod/Pitman Arm Adjusting Set
Mfr # 6275
Zoro # G1461817
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Application
Permits 360 Degrees Rotation of the Adjusting Sleeve on Cars and Trucks With Sleeves That are 3/4, 7/8, 1 1/8, 1 13/16, and 1 7/16 in Diameter
For Use With
1/2 in Ratchet or Breaker Bar
Includes
(5) Adjusting Tools
Size
11 3/8 in × 5 3/4 in × 1 5/8 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6275
Zoro #
G1461817
UPC #
731413037139
Country of Origin
Taiwan, Province of China
Dimensions
Size
11 3/8 in × 5 3/4 in × 1 5/8 in
Overall Length
11 3/8 in
Overall Width
5 11/16 in
Details
Item
Tie Rod/Pitman Arm Adjusting Set
Application
Permits 360 Degrees Rotation of the Adjusting Sleeve on Cars and Trucks With Sleeves That are 3/4, 7/8, 1 1/8, 1 13/16, and 1 7/16 in Diameter
For Use With
1/2 in Ratchet or Breaker Bar
Includes
(5) Adjusting Tools
Material
Carbon Steel
Number of Pieces
5
Tool Type
Tie Rod/Pitman Arm Adjusting Set
Description
Tie Rod/Pitman Arm Adjusting Set, Tool Type Tie Rod/Pitman Arm Adjusting Set, Application Permits 360 Degrees Rotation of the Adjusting Sleeve on Cars and Trucks With Sleeves That are 3/4, 7/8, 1 1/8, 1 13/16, and 1 7/16 in Diameter, For Use With 1/2 in Ratchet or Breaker Bar, Material Carbon Steel, Overall Length 11 3/8 in, Overall Width 5 11/16 in, Size 11 3/8 in � 5 3/4 in � 1 5/8 in, Includes (5) Adjusting Tools, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.