Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc 13.25 in Tire Bead Locking Plier 5731

13.25 in Tire Bead Locking Plier (Discontinued)

  • Mfr # 5731
  • Zoro # G0022841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5731
Zoro #
G0022841
UPC #
731413570254
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13.25"

Details

Features
Specialty Tool, Quick and Easy Universal Clamping Design, Rugged Rubber Coated Jaw to Protect Wheel Finish
Plier Item
Tire Bead Locking Plie
Item
Tire Bead Locking Pliers

Description

Tire Bead Locking Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.