Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Torx Bit Socket T25, 1/4" 6104

Torx Bit Socket T25, 1/4" (Discontinued)

  • Mfr # 6104
  • Zoro # G7031040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6104
Zoro #
G7031040
UPC #
00069060272987
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
T25

Details

Item
Torx Bit Socket
SAE or Metric
Torx(R)
Category Type
Socket Bits
Socket Type
Torx Bit
Material
S2 Grade Steel

Description

Torx Bit Socket T25,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.