This item is Discontinued.

Otc Torx Plus Bit Socket TP45, 3/8"Dr 6188

This item is Discontinued.

Otc

Torx Plus Bit Socket TP45, 3/8"Dr (Discontinued)

Mfr # 6188
Zoro # G7046011
Country of Origin Taiwan, Province of China
Category Bit Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6188
Zoro #
G7046011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
TP45

Details

Item
Torx Plus Bit Socket
SAE or Metric
Torx(R)
Socket Type
Torx Plus Bit
Material
Tool Grade Steel
Category Type
Socket Bits

Description

Torx Plus Bit Socket TP45,3/8 In.Dr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.