Zoro Homepage

Tranmission/Engine Oil Pressure Kit

  • Mfr # 5610

  • Zoro # G5887205


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Features
Gauges and Hose Assembly Incorporate Quick Couplers, Large 3 1/2 in Gauge
Includes
(13) Adapters, Carrying Case
Product Type
Transmission/Engine Oil Pressure Kit
Compatible Product Type
Road Testing
Maximum Test Compression
100 psi, 400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610
Zoro #
G5887205
UPC #
-
Country of Origin
China

Details

Item
Tranmission/Engine Oil Pressure Kit
Features
Gauges and Hose Assembly Incorporate Quick Couplers, Large 3 1/2 in Gauge
Includes
(13) Adapters, Carrying Case
Product Type
Transmission/Engine Oil Pressure Kit
Compatible Product Type
Road Testing
Maximum Test Compression
100 psi, 400 psi
Minimum Test Compression
0 psi

Description

Tranmission/Engine Oil Pressure Kit, Product Type Transmission/Engine Oil Pressure Kit, Maximum Test Compression 100 psi, 400 psi, Compatible Product Type Road Testing, Minimum Test Compression 0 psi, Features Gauges and Hose Assembly Incorporate Quick Couplers, Large 3 1/2 in Gauge, Includes (13) Adapters, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.