Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Jack, 0.75 ton Cap.

  • Mfr # TJHP15

  • Zoro # G714802751


product price: $4,829.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Foot-Operated Air Pump Controls the Air/Hydraulic Operation, Rugged Wall Tubing and Oversized Base Add Strength and Stability
Standards
ASME PASE-2019
For Vehicle Type
Automobile Transmission, Buses, Trucks
Securing Mechanism
Chain
Wheel Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJHP15
Zoro #
G714802751
UPC #
731413592980
Country of Origin
United States

Dimensions

Wheel Diameter
4 in
Overall Height
45 in
Overall Width
36 in
Spline Shaft Diameter
2 in
Overall Length
48 in
Minimum Height
41 1/2 in
Minimum Lift Height
41 1/2 in
Maximum Lift Height
65 in

Details

Features
Foot-Operated Air Pump Controls the Air/Hydraulic Operation, Rugged Wall Tubing and Oversized Base Add Strength and Stability
Item
Transmission Jack
Standards
ASME PASE-2019
For Vehicle Type
Automobile Transmission, Buses, Trucks
Securing Mechanism
Chain
Item Weight
312 lb
Maximum Operating Pressure
140 psi
Power Source
Hydraulic
Caster Type
Swivel
Load Capacity
0.75 ton
For Lifting
High-Lift Transmission
Platform Tilt Angle
14 Degrees Side/Side, 38 Degrees Backward, 50 Degrees Forward
Jack Type
High-Lift Transmission Jack
Minimum Operating Pressure
80 psi
Number of Wheels
4
Lifting Actuator
Pneumatic
Body Material
Steel

Description

Transmission Jack, Power Source Hydraulic, Load Capacity 0.75 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height 41 1/2 in, Maximum Lift Height 65 in, Securing Mechanism Chain, For Lifting High-Lift Transmission, Jack Type High-Lift Transmission Jack, Standards ASME PASE-2019, Caster Type Swivel, Features Foot-Operated Air Pump Controls the Air/Hydraulic Operation, Rugged Wall Tubing and Oversized Base Add Strength and Stability

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.