Zoro Homepage

Transmission Jack, 1000 lb, 35" to 71-5/8

  • Mfr # TJH10

  • Zoro # G703528549


product price: $1,714.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Type
Automotive, Heavy Duty, High-Lift, Hydraulic
Includes
Hardware Box, Hydraulic Assembly, Saddle Assembly
Features
Flash-Chrome Rams, Wide Leg Base
Lifting Height Max. (In.)
71 5/8 in
Lifting Height Min. (In.)
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJH10
Zoro #
G703528549
UPC #
731413593000
Country of Origin
China

Dimensions

Lifting Height Max. (In.)
71 5/8 in
Lifting Height Min. (In.)
35 in
Height
71 5/8 in
Base Size (In.)
37 1/8 in
Max. Height (In.)
71 5/8 in
Saddle Height (In.)
71 5/8 in
Length (In.)
37 1/8 in
Width
37 1/8 in
Min. Height (In.)
35 in
Overall Length
22 1/2 in
Overall Width
7 7/10 in
Overall Height
37 in
Maximum Lift Height
71 5/8 in
Minimum Height
35 in
Minimum Lift Height
35 in
Wheel Diameter
4 in

Details

Type
Automotive, Heavy Duty, High-Lift, Hydraulic
Includes
Hardware Box, Hydraulic Assembly, Saddle Assembly
Features
Flash-Chrome Rams, Wide Leg Base
Lifting Capacity (Lb.)
1,000 lb
Item
Transmission Jack
Tilt Capacity Side
20 Degrees
Lifting Range
35 in to 71 5/8 in
Tilt Capacity Front
24 Degrees
Tilt Capacity Rear
19 Degrees
Saddle Low (In.)
35 in
Standards
ASME PASE 2019
Head
Adjustable, Can Be Tilted Forward and Back and Side to Side for Optimum Alignment of Transmission Bolt Patterns and Pins, Yes
Platform Tilt Angle
Backward: 19 Degrees , Forward: 24 Degrees , Side: 20 Degrees
Caster Type
(2) Locking, (2) Swivel
Load Capacity
0.5 ton
Lifting Actuator
Manual Handle
Jack Type
Transmission Jack
Item Weight
158 lb
Securing Mechanism
Chain
Body Material
Steel
Power Source
Hydraulic

Description

Transmission Jack, Power Source Hydraulic, Load Capacity 0.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 35 in, Maximum Lift Height 71 5/8 in, Securing Mechanism Chain, Jack Type Transmission Jack, Standards ASME PASE 2019, Caster Type (2) Locking, (2) Swivel, Features Flash-Chrome Rams, Wide Leg Base, Includes Hardware Box, Hydraulic Assembly, Saddle Assembly, Item Weight 158 lb, Minimum Height 35 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.